
CIRCA METALS 5/8 inch x 10 ft Hydel Ground Rod, Galvanized
Description
Ground rod made of galvanized steel.
Specifications
Brand Name | Hydel | Item Name | Grounding Rod |
Nominal Size | 5/8 in | Overall Length | 10 ft |
Material | Steel | Finish | Galvanized |
Packages
5 - UNIT - (5) |