
PHILIPS LIGHTING 4-3/8 inch Philips Lightolier Lytecaster Remodeler Mounting Plate for 500 Series
Description
Mounting Plates. Multiple nail holes and slits for added installation flexibility. Features alignment marks facilitating configuration of continuous rows and 90° turns.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | Mounting Plate | Type | Short Round Remodeler |
Length | 23 in | Height | 6-1/2 in |
Material | Steel | Color/Finish | Gray/Galvanized |
For Use With | Lytecaster 400, 500 Series Recessed Open Downlighting | Application | Professional/Residential D/L |
UPC | 624563159977 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |