
UNDERGROUND DEVICES 3 inch Heavy Duty Nonmetallic Cable Rack, Yellow
Description
The Heavy Duty Nonmetallic Cable Rack is the new standard in manhole racking. The Heavy Duty Rack is non-conductive and will never rust or corrode. Grounding and insulators are no longer necessary. The Heavy Duty Rack has the same loading capacity as comparable steel cable racks.FEATURES:• Nonmetallic• Will not Rust or Corrode• High Load Capacity• No Grounding or Bonding• Molded from UL Listed Glass Reinforced Polymer• Insulators are not required• Excellent Dielectric Properties
Specifications
Brand Name | Underground Devices | Item Name | Saddle |
Length | 3 in | Working Load Limit | 450 lb |
Material | Plastic | For Use With | Heavy Duty Non-Metallic Cable Rack |
Standards | UL Listed |
Packages
10 - UNIT - (10) |