Abbotsford
undra14lp

UNDERGROUND DEVICES 14 inch Armored Rack, Non Metallic

Price $97.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:UNDERGROUND DEVICES
Manufacturer #:RA14-LP

Description

Arm made from 50% glass reinforced nylon or a non-metallic. It has equal mechanical strength, thermal resistance, chemical resistance, dielectric strength and physical properties. For use with heavy duty non-metallic cable racks.

Specifications

Brand Name Underground Devices Item Name Arm
Type Low Profile Length 14 in
Working Load Limit 350 lb Material Plastic
For Use With Heavy Duty Non-Metallic Cable Rack Standards UL Listed

Packages

10 - UNIT - (10)
Customers who bought this item also bought