
BURNDY YCS26 2/0AWG Burndy HYSPLICE™ Jumper Sleeve, Copper
Description
CU loop splice connector designed to withstand jumper loop tensile and vibration stresses up to 60 percentage RBS, Die index:166.
Specifications
Brand Name | Burndy | Sub Brand | Hysplice™ |
Item Name | Non Insulated Butt Splice Connector | Size | 3-3/8 IN Length |
Conductor Size | 2/0 AWG | Overall Length | 3-3/8 in |
Type | YCS | Series/Model | YCS Series |
Contact Material | Copper | Connection Type | Splice |
Color | Black | Finish | Bare |
For Use With | Round, Copper, Solid Core and Stranded Conductors | Standards | RUS Accepted, RoHS Compliant |
Application | For Copper Conductors | UPC | 781810014189 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |