
CIRCA METALS 5/8 inch x 16 inch Hydel Square Head Machine Bolt with Nut
Description
Bolt machine, dimensions(diam,l,t): 5/8x16x6.
Specifications
Brand Name | Circa Metals | Item Name | Square Head Machine Bolt |
Thread Size | 5/8 in | Thread Length | 6 in |
Overall Length | 16 in | System of Measurement | SAE |
Head Style | Square | Tensile Strength | 13500 lb |
Includes | Square Nut | Standards | CSA Certified |
UPC | 624097108847 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |