Abbotsford
micmm101

ABB MM101 100Amp Microlectric® Light Duty Spool Rack

Price $43.91 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MM101

Description

Spool rack, light duty, service mast, silver.

Specifications

Brand Name ABB Sub Brand Microlectric®
Type Spool Rack Material Steel
Standards CSA 27716 Application To hook a wedge clamp to a a service entrance mast
UPC 624871007014

Packages

1 - UNIT - 1 20 - UNIT = 20
Customers who bought this item also bought