Abbotsford
eria1bf0gd0ntc

ERICO A1BF0GD0NTC CADDY® ALL-IN-ONE Between-Stud Without Mud Ring

Price $44.5804 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:A1BF0GD0NTC

Description

KEY FEATURES AND BENEFITS:• Comes with multiple boxes pre-assembled for side by side power and data applications• Provides the flexibility to add a mud ring for non-standard drywall thicknesses• Box remains fixed in place when mud ring is removed• Pre-bent tabs on support bracket help to quickly square assembly to stud• Center marks provide easy height positioning• Includes multiple knockouts on each side of the box• Works with standard US and Canadian mud rings


Comes with multiple boxes pre-assembled for side by side power and data applications

Provides the flexibility to add a mud ring for non-standard drywall thicknesses

Box remains fixed in place when mud ring is removed

Pre-bent tabs on support bracket help to quickly square assembly to stud

Center marks provide easy height positioning

Includes multiple knockouts on each side of the box

Works with standard US and Canadian mud rings

Specifications

Brand Name nVent ERICO Sub Brand CADDY
Item Name Bracket Size 3-5/8 in
Material Steel Type Box Between Stud
Color/Finish Pregalvanized For Use With Mud Rings
Standards cULus Listed Application Datacom and Low Voltage; Electrical Fixing and Fastening
UPC 782856840657

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought