Abbotsford
eria1sf0gtc

ERICO A1SF0GTC CADDY® ALL-IN-ONE Stud-Mounted Without Mud Ring

Price $18.6807 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:A1SF0GTC

Description

CADDY® ALL-IN-ONE Stud-Mounted Without Mud Ring.KEY FEATURES AND BENEFITS:• Provides the flexibility to add a mud ring for non-standard drywall thicknesses• Box remains fixed in place when mud ring is removed• Includes multiple knockouts on each side of the box• Assemblies keyed for precise alignment when installed on both sides of a stud• Works with standard US and Canadian mud rings• Material: Steel• Finish: Pregalvanized• Knockout Sizes: (8) 1/2", 3/4" , (3) 1/2"• Ground Wire Included: Yes• Back Plate Pre-assembled: Yes• Box Volume: 32.8 in³• Depth: 3-5/8"• Certifications: cULus

Specifications

Brand Name nVent Caddy Type nVent CADDY All-in-One Stud-Mounted Assemblies
Material Steel Finish Pregalvanized
UPC 782856794875

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought