Abbotsford
hofal12ar

HOFFMAN Keyed Cylinder Lock Kit

Price $83.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AL12AR
Documents Documents

Description

Designed for field installation in standard clamp-cover junction boxes. Includes complete installation instructions. One hole must be drilled or punched in the cover to receive the cylinder lock. To install, simply remove the standard slotted latch and insert the kit. Complete installation instructions are furnished. Catalog number AL7A includes a Type L7 T handle and all hardware. Catalog number AL12AR includes a Type L12 cylinder lock, cam and all hardware. Latch and lock fit Type 1 enclosures and hinged-cover pull boxes.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Cylinder Lock Kit Length 7.00 in
Width 0.91 in Depth 0.97 in
Material Steel Type T-Handle Latch, Keyed, Small
For Use With Type NEMA 1 Enclosures and Hinged-Cover Pull Boxes Includes Type L12 Cylinder Lock, Cam and All Hardware
Application Controls and Drives UPC 783510346300

Packages

1 - UNIT - 1