Abbotsford
hofcmfk

HOFFMAN Hoffman Mounting Bracket Kits

Price $71.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CMFK
Documents Documents

Description

Mounting bracket kit CMFK contain four 12 gauge steel external mounting brackets and fasteners. Sealing washers are provided with kit to maintain type 4 or 12 rating after installation, steel mounting brackets are plated.


Plastic mounting foot kits are rated for 500 lb (227 kg) maximum load

Sealing washers are provided with each kit to maintain Type 4 and 12 after installation

Stainless steel and plastic mounting bracket kits are rated to Type 4X

All hardware is included

Specifications

Brand Name nVent Hoffman Sub Brand DesignLine
Material Steel Type Mounting Accessories
Application Controls and Drives UPC 783510624903

Packages

1 - UNIT - 1
Customers who bought this item also bought