
ABB 1/2 inch 1-Gang NuTek Extension Ring
Description
NuTek® extension ring with plastic construction, 1/2 inch raised.
Specifications
Brand Name | Carlon / Nutek | Sub Brand | NuTek® |
Item Name | Extension Ring/Vapor Barrier | Type | Extension Rings / Vapour Barriers |
Height | 1/2 in | Raised | 1/2 in |
Material | Non-Metallic | Color/Finish | Gray |
Mounting | Flush | For Use With | Non-Metallic Boxes, Central Installation Box/Built-in Installation Box |
Application | For use with non-metallic boxes | UPC | 772197000216 |
Packages
50 - UNIT = (50) | 2400 - UNIT - 2400 |