Abbotsford
cov11c10hv

ABB CI11C10-HV 347V IBERVILLE HV Utility Box Cover for 1110, Steel

Price $5.0887 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI11C10-HV

Description

IBERVILLE® Decora cover for 347V utility box.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name 347 V Utility Box Cover Type Rectangular
Material Steel Number of Outlets 1
Color Silver Mounting Type Device, Screw
For Use With Decora/GFCI Standards CSA 5043
UPC 622538075390

Packages

1 - UNIT - 1 25 - UNIT - 25