
ABB 1-7/8 inch Deep Iberville Utility Box
Description
BOX 1-G 1-7/8 347V
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | 347 V Utility Box | Type | 2-Inlet, 1-Outlet, Rectangular |
Length | 4 in | Width | 60.3 mm |
Depth | 47.6 mm | Cubic Capacity | 16.5 in³ |
Material | Steel | Color | Silver |
Mounting Type | Wall/Ceiling | Gangable | True |
Standards | CSA 5043 | UPC | 622538415127 |
Packages
50 - UNIT = (50) |