
ABB 347V 4 inch x 2-3/8 inch IBERVILLE One Toggle Switch Utility Box Cover , Steel
Description
The IBERVILLE RECT Plate series is designed to offer adequate finish to all types of device installed into 3x2 Inch Rectangular boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring for serie 11 & 20 box.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | 347 V Utility Box Cover | Type | Rectangular |
Material | Steel | Number of Outlets | 1 |
Color | Silver | Finish | Galvanized |
Mounting Type | Device, Screw | For Use With | Toggle Switch |
Standards | CSA 5043 | UPC | 622538075383 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 6900 - UNIT = 6900 |