
ABB 4 inch x 1 1/2 inch Tile Ring 1 Gang IBERVILLE Square Cover , Steel
Description
Iberville® one device square cornered tile cover constructed from steel.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Square Cover | Type | 1-1/2 in Raised |
Length | 4 in | Width | 4 in |
Material | Steel | Number of Outlets | 1 |
Color | Silver | Mounting Type | Screw |
Standards | CSA 5043 | UPC | 622538424242 |
Packages
25 - UNIT = (25) | 1800 - UNIT = 1800 |