
EGS FS42 2G Appleton Steel Gang Cover, Grey
Description
Blank cover for UNILETS® cast device boxes made of steel zinc electroplate.
Specifications
Brand Name | Emerson | Item Name | Blank Cover |
Material | Steel | Number of Gangs | 2 |
Color | Gray | Finish | Electro Zinc Plated |
Mounting Type | Horizontal, Vertical, Screw |
Packages
5 - UNIT - (5) |