
EGS FS52 1-7/16” 2-Gang Appleton Round Receptacle Cover
Description
Round receptacle cover for UNILETS® cast device boxes made of steel with zinc electroplated finish.
Specifications
Brand Name | Emerson | Item Name | Receptacle Cover |
Type | Round | Material | Steel |
Number of Gangs | 2 | Mounting Type | Screw |
Application | For Push Button Switch | UPC | 781381561716 |
Packages
1 - UNIT - 1 |