
RAB DESIGN LIGHTING 008636 Weatherproof Plate Cover Square
Description
Two gang stamped aluminum cover plate with gasket.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Weatherproof Plate Cover | Type | Square |
Material | Stamped Aluminum | Series | FS-2C |
Number of Gangs | 2 | Finish | Natural Aluminum |
Includes | (1) Gasket, (4) Mounting Screws | Standards | cULus Listed |
Application | For Industrial or Commercial use, Indoor and Outdoor use | UPC | 061184086365 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 120 - UNIT - 120 |