Abbotsford
arlflb6242mb

ARLINGTON INDUSTRIES Steel Floor Box Kit with 6 inch Round Brass Cover

Price $167.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:FLB6242MB

Description

Arlington’s UL LISTED Steel FLOOR BOX KITS are the easy way to install receptacles flush in a NEW or EXISTING floor. Designed for flexibility, these kits offer multiple options for the device setup. Along with your two-gang steel box, you can get:- One power, and one low voltage or- Two power devices.The floor box kits come with round, brass or nickel-plated brass covers. Four flip lids prevent water intrusion and protect the box when it’s not in useSTEEL FLOOR BOX KITS include two-gang steel box, 6" metal cover, assorted gaskets and two devices.

Specifications

Brand Name Arlington Item Name Floor Box Kit
Length 6 in Width 6 in
Depth 3.74 in Number of Gangs 2
Material Brass/Steel/Plastic Color Brass
Gangable True Includes Brass Cover
Standards cULus Listed Application Floor Box
UPC 018997228048

Packages

1 - UNIT - 1