Abbotsford
kilfd2

HUBBELL 3/4 inch Hub Size Killark Cast Aluminum Device Box, Deep

Price $40.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:FD-2
Documents Documents

Description

Tapered threads (NPT with integral bushings). Internal grounding screw. Optional mounting feet available. Single gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers (see pages F40-F42).

Specifications

Brand Name Killark Sub Brand Killark
Item Name FD Device Box Type 1-Outlet, Dead-End, Deep
Length 5-1/2 in Width 64 mm
Depth 51 mm Cubic Capacity 28 in³
Material Copperfree Aluminum Finish Powder Epoxy Paint
Color Gray Cable Entry 3/4 in hub
Standards UL Listed, CSA Certified Application Accommodates Wiring Devices and Provides Opening to Splice, Tap, or Pull Conductors and Provide Access to Conductors for Maintenance and Future System Changes
UPC 783936150024

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok