![ibvfs1g1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958609.jpg?preset=medium)
ABB 1 inch x 1 inch Hub Size, 1-7/8 inch Deep Iberville FS Box (Cast Aluminum)
Description
The IBERVILLE Red Dot Box series is designed to windstanding exterior and wet environnment. Available in pre-gangable version for conduit fittings with gasket sealed covers, lamp holder for all types of devices, they are certified CSA and come gray molded aluminium.
Specifications
Brand Name | ABB | Item Name | FS Weatherproof Box |
Type | 1-Inlet, Rectangular, Shallow | Width | 71.4 mm |
Depth | 47.6 mm | Cubic Capacity | 14 in³ |
Number of Gangs | 1 | Material | Cast Aluminum |
Finish | Untreated | Mounting Type | Wall/Ceiling |
Gangable | True | Cable Entry | 1 in Hub |
Standards | CSA 5043 | UPC | 622538813039 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 |