
ABB 1 inch x 1/2 inch 2-Gang Iberville Ocal FS Box
Description
The IBERVILLE Red Dot Box series is designed to windstanding exterior and wet environnment. Available in pre-gangable version for conduit fittings with gasket sealed covers, lamp holder for all types of devices, they are certified CSA and come gray molded aluminium.
Specifications
Brand Name | ABB | Item Name | FS Weatherproof Box |
Type | 1-Inlet, Rectangular, Shallow | Length | 109.855 mm |
Width | 119.1 mm | Depth | 47.6 mm |
Cubic Capacity | 26 in³ | Number of Gangs | 2 |
Material | Cast Aluminum | Finish | Untreated |
Mounting Type | Wall/Ceiling | Gangable | True |
Cable Entry | 1/2 in Hub | Standards | CSA 5043 |
UPC | 622538813114 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 900 - UNIT = 900 |