![ibvfsc1g12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958623.jpg?preset=medium)
ABB 2 inch x 1/2 inch Hub Size 1-Gang FS Series 1-7/8 inch Deep Metallic Box, Cast Aluminum
Description
Single Gang FSC Box, Cubic Inches 14.0, Length 4-5/16 Inches, Width 2-13/16 Inches, Depth 1-7/8 Inches, Hub Size 1/2 Inch, Aluminum, 4 Lugs, 2 Hubs.
Specifications
Brand Name | ABB | Item Name | FSC Weatherproof Box |
Type | 2-Inlet, Rectangular, Shallow | Width | 71.4 mm |
Depth | 47.6 mm | Cubic Capacity | 14 in³ |
Number of Gangs | 1 | Material | Cast Aluminum |
Finish | Untreated | Mounting Type | Wall/Ceiling |
Gangable | True | Cable Entry | 1/2 in Hub |
Standards | CSA 5043 | UPC | 622538813312 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 25 - UNIT = 25 | 2500 - UNIT = 2500 |