Abbotsford
ibvfsf

ABB 2 inch Hub Size, 3 inch Deep Iberville FST Box - (Cast Aluminum)

Price $60.6223 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CIFSF

Description

The IBERVILLE Red Dot Box series is designed to windstanding exterior and wet environnment. Available in pre-gangable version for conduit fittings with gasket sealed covers, lamp holder for all types of devices, they are certified CSA and come gray molded aluminium.

Specifications

Brand Name ABB Item Name FS Weatherproof Box
Type 1-Inlet, Rectangular Width 69.8 mm
Depth 76.2 mm Cubic Capacity 30.5 in³
Material Cast Aluminum Finish Untreated
Mounting Type Wall/Ceiling Cable Entry 1-Face 2 in Hub
Standards CSA 5043 UPC 622538812919

Packages

10 - UNIT = (10) 8000 - UNIT = 8000 1440 - UNIT = 144000
Customers who bought this item also bought