![ibvfst](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958637.jpg?preset=medium)
ABB 2 inch Hub Size, 3-5/8 inch Deep Iberville FST Box - (Cast Aluminum)
Description
The IBERVILLE Red Dot Box series is designed to windstanding exterior and wet environnment. Available in pre-gangable version for conduit fittings with gasket sealed covers, lamp holder for all types of devices, they are certified CSA and come gray molded aluminium.
Specifications
Brand Name | ABB | Item Name | FS Weatherproof Box |
Type | 1-Inlet, Rectangular | Width | 69.8 mm |
Depth | 92.1 mm | Cubic Capacity | 38.7 in³ |
Material | Cast Aluminum | Finish | Untreated |
Mounting Type | Wall/Ceiling | Cable Entry | 2-Face 2 in Hub |
Standards | CSA 5043 | UPC | 622538812902 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 500 - UNIT = 500 | 5000 - UNIT = 50000 |