
ABB 1/2 inch Red Dot FS Series 2-Gang Outlet Box, Cast Aluminum
Description
The IBERVILLE Red Dot Box series is designed to windstanding exterior and wet environnment. Available in pre-gangable version for conduit fittings with gasket sealed covers, lamp holder for all types of devices, they are certified CSA and come gray molded aluminium.
Specifications
Brand Name | ABB | Sub Brand | Red Dot® |
Item Name | FS Weatherproof Box | Type | 3-Inlet, Square |
Width | 117.5 mm | Depth | 50.8 mm |
Cubic Capacity | 31.8 in³ | Number of Gangs | 2 |
Material | Cast Aluminum | Finish | Untreated |
Color | Silver | Mounting Type | Wall/Ceiling |
Cable Entry | (3) 1/2 in Hole | Standards | EN 16807 |
Application | Outdoor use | UPC | 042269337602 |
Packages
12 - UNIT - (12) | 800 - UNIT = 800 |