
EGS FS4 Steel Blank Cover, Zinc Electroplate
Description
FS single gang cast device blank cover made of steel, zinc electroplate. UNILETS® for use with threaded rigid conduit and IMC.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Cast Device Box Blank Cover | Type | Rectangular |
Material | Steel | Number of Gangs | 1 |
Finish | Zinc Electroplated | Mounting Type | Screw |
For Use With | Threaded Rigid and IMC Conduit | Standards | CSA Certified |
UPC | 781381596886 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |