
EGS FSK1BCA 1-Gang FS Series Aluminum Blank Cover
Description
Aluminum Cover for Ridge Top Boxes.
Specifications
Brand Name | Appleton | Item Name | Blank Cast Cover |
Type | 1-Gang Cast Cover | Material | Copper-Free Aluminum |
Number of Gangs | 1 | Finish | Epoxy Powder-Coated |
Mounting Type | Box | For Use With | Unilet FS and FD Single Gang and Tandem Cast Hub Ridge Top Boxes |
Application | For Use With Unilets FS And FD Single Gang And Tandem Cast Hub Ridge Top Boxes | UPC | 781381347303 |
Packages
5 - UNIT - (5) |