Abbotsford
hofa10p8

HOFFMAN 8.75 inch x 6.88 inch Painted Steel Panel for Junction Boxes

Price $19.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A10P8
Documents Documents

Description

The A10P8 is a Perforated Panel made of 14-gauge steel finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all enclosures which accept these panels. Suitable for use with junction box.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Panels and Panel Accessories
Height 222 mm Width 175 mm
Material Painted Steel Color White
Finish Powder Coated For Use With 10 x 8 in Junction Boxes
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510547806

Packages

4 - UNIT - 4 300 - SKID - 300