
ABB 1-7/8 inch Deep, 4 inch x 2-1/8 inch 14 Cu.In. Iberville Utility Box
Description
Utility box 4 inches height x 2-1/8 inches width x 1-7/8 inches depth 14 cubic inches. Raised ground screw.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Utility Box | Type | 10-Inlet, 1-Outlet, Rectangular |
Length | 4 in | Width | 54 mm |
Depth | 47.6 mm | Cubic Capacity | 14 in³ |
Material | Steel | Color | Silver |
Number of Knockouts | 10 | Mounting Type | Wall/Ceiling |
Gangable | True | Standards | CSA Certified |
UPC | 622538415066 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 50 - UNIT = (50) |