![boxmbd3k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/277706357.jpg?preset=medium)
ABB CIMBD-3-K 3-1/2 inch deep x3-3/4 inch High 63 Cu.In. Iberville 3-Gang Masonry Box
Description
The IBERVILLE MASONRY Box series is designed to facilitate rapid installation on or under masonry jobs . Available in non-gangable version for cable conduit entry, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Masonry Box | Type | 26-Inlet, 3-Outlet, Rectangular |
Length | 3-3/4 in | Width | 142.1 mm |
Depth | 88.9 mm | Cubic Capacity | 63 in³ |
Number of Gangs | 3 | Material | Steel |
Color | Silver | Mounting Type | Universal |
Gangable | True | Standards | CSA 5043, 12798 |
UPC | 622538417558 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 600 - UNIT - 600 |