
ABB CIMBS-3-K 2-1/2 inch deep x 3-3/4 inch High 42 Cu.In. Iberville 3-Gang Masonry Box
Description
The IBERVILLE MASONRY Box series is designed to facilitate rapid installation on or under masonry jobs . Available in non-gangable version for cable conduit entry, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Masonry Box | Type | 16-Inlet, 3-Outlet, Rectangular |
Length | 3-3/4 in | Width | 142.1 mm |
Depth | 63.5 mm | Cubic Capacity | 42 in³ |
Number of Gangs | 3 | Material | Steel |
Color | Silver | Mounting Type | Universal |
Gangable | True | Standards | CSA 5043, 12798 |
UPC | 622538417138 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 840 - UNIT = 840 |