
ABB CIMBS-4-K 2-1/2 inch deep x3-3/4 inch High 56 Cu.In. 4-Gang Iberville Knock Outside Masonry Box
Description
The IBERVILLE MASONRY Box series is designed to facilitate rapid installation on or under masonry jobs . Available in non-gangable version for cable conduit entry, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Masonry Box | Type | 20-Inlet, 4-Outlet, Rectangular |
Length | 3-3/4 in | Width | 188.1 mm |
Depth | 63.5 mm | Cubic Capacity | 56 in³ |
Number of Gangs | 4 | Material | Steel |
Color | Silver | Mounting Type | Universal |
Gangable | True | Standards | CSA 5043 |
UPC | 622538417145 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 540 - UNIT = 540 |