×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
box54151k

ABB 1-1/2 inch Deep 15 Cu.In. Octagonal Steel Box

Price $3.7899 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC54151-K

Description

PRODUCT FEATURES:- Designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support- Depth: 1-1/2 inches- Volume: 15 Cubic Inches- Concentric knockouts- Raised ground screw

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Octagonal Box Type 12-Inlet, 1-Outlet
Length 4 in Width 101.6 mm
Depth 38.1 mm Cubic Capacity 15 in³
Material Steel Color Silver
Mounting Type Wall, Ceiling Gangable True
Standards CSA 5043 UPC 622538411686

Packages

1 - UNIT - 1 24 - UNIT = 24 50 - UNIT = (50) 360 - UNIT = 360 3000 - SKID - 3000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok