
ARLINGTON INDUSTRIES 1/2 inch or 5/8 ft ft Drywall Steel Pan Fan and Fixture Mounting Box
Description
New steel pan box for fan or fixture, mount directly to a joist for installation security you can count on. Threaded openings: In this box, the fan/fixture bracket attaches to the box through threaded openings with #10 screws (supplied).
Specifications
Brand Name | Arlington | Item Name | Fan/Fixture Pan Box |
Length | 4-1/4 in | Width | 4-1/4 in |
Cubic Capacity | 6 in³ | Material | Steel |
Color | Silver | Mounting Type | Ceiling Joist |
Includes | Installation Screws, Installed NM Cable Connector, Mud Cover, Additional KOs and Two Screws for Fan/Fixture Bracket Installation (Screwed in Place Until Removed by Installer) | Standards | UL Listed, CSA Certified |
Application | For 1/2 or 5/8 in Drywall | UPC | 018997405005 |
Packages
25 - UNIT - (25) |