
ABB 2-1/2 inch Deep, Non-Gangable 3 inch High 15 Cu.In. Iberville Device Box
Description
The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non metaliic cable, they are certified CSA.
Specifications
Brand Name | ABB | Item Name | Device Box |
Type | 4-Inlet, 1-Outlet, Rectangular | Length | 3 in |
Width | 57.1 mm | Depth | 2-1/2 in |
Cubic Capacity | 15 in³ | Material | Steel |
Finish | Galvanized | Color | Silver |
Mounting Type | Hollow Wall | Includes | Nail Lugs |
Standards | CSA 5043 | UPC | 622538061331 |
Packages
25 - UNIT = (25) | 100 - UNIT = 100 |