ABB CI2104-LSSA-4X Iberville® Device Box 4-Outlet Loomex/BX Silver
Description
Non-gangable device box 3 inches height x 7-3/8 inches width x 2-1/2 inches depth 50 cubic inches volume. Wraparound bracket for 2-1/2 inches and 3-5/8 inches steel studs. Clamps for armoured cable or nonmetallic sheathed cable. With integral support bracket. 4 gang.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Device Box | Type | 4-Outlet |
Length | 3 in | Width | 7-3/8 in |
Depth | 2-1/2 in | Cubic Capacity | 50 in³ |
Material | Steel | Color | Silver |
Mounting Type | Loomex/BX | For Use With | Armoured Cable but can be use for Non-Metallic Sheathed Cable |
Standards | CSA 5043 | Application | Primarily used for armoured cable but can be use for nonmetallic sheathed cable. |
UPC | 622538130402 |
Packages
8 - UNIT = (8) | 24 - UNIT = 24 | 360 - UNIT = 360 |