
ABB 4 inch Iberville Square Box Conduit Knockouts, Side Bracket
Description
The IBERVILLE SQUARE Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.
Specifications
Brand Name | ABB | Item Name | Square Outlet Box |
Type | 18-Inlet, 1-Outlet | Length | 4 in |
Width | 101.6 mm | Depth | 1-1/2 in |
Cubic Capacity | 21 in³ | Material | Steel |
Finish | Galvanized | Color | Silver |
Mounting Type | Hollow Wall, Bracket | Includes | Nail Lugs |
Standards | CSA 5043 | UPC | 622538412546 |
Packages
40 - UNIT = (40) | 2500 - UNIT = 2500 | 7500 - UNIT - 7500 |