Abbotsford
onqenp2001

PASS & SEYMOUR 20 inch Plastic Trim Ring, White

Price $15.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ENP2001
Documents Documents

Description

The Plastic Trim Rings conceal imperfections in drywall cutouts for clean enclosure installations. The modular design snaps together quickly and easily without the need for tools. This also allows the trim rings to be packaged in a compact bag, which saves truck or warehouse space and reduces shipping costs. The trim rings install directly to the enclosure or wall studs with included hardware. Click here to learn more about the unique features that will save you time and simplify installation. PRODUCT FEATURES:- Conceals drywall cutout imperfections for clean plastic enclosure installations.- Snaps together quickly and easily without tools. - Modular design allows for compact packaging - reducing storage space and shipping costs.- Includes hardware for installation and cable management.- Trim Ring can be installed to support left or right door swing.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Trim Ring Type Enclosure
Height 1.35 in Width 7.1 in
Depth 19-1/2 in Material ABS
Color/Finish White/Smooth Mounting Surface or Flush
For Use With ENP2050, ENP2060 and ENP2080 Doors Standards UL 60950-1, UL 2416, CAN/CSA C22.2 No. 60950-01-07, RoHS Compliant
Application Residential use UPC 804428433170

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought