
WIREMOLD 863DPCOMAL 836 Series Dual Service Floor Box Kit
Description
Dual service floor box kit. Includes round PVC floor box, one 15 A, 125 V tamper-resistant duplex receptacle, one coax F connector, one RJ45 category 5e connector and brushed aluminium duplex opening cover plate with two flip lids.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Floor Box | Type | 2-Outlet |
Width | 5-3/4 in | Depth | 3-1/2 in |
Material | Aluminum | Color | Brass/Silver |
Mounting Type | In Floor | Series/Model | 863 Series |
Cable Entry | Through Floor | Includes | Duplex Receptacle, Aluminum Cover |
Standards | cULus Listed, UL File Number E110748, Meets Article 314.27(C) of NEC. | Application | Commercial, Office |
UPC | 786564054764 |
Packages
1 - UNIT - 1 |