
WIREMOLD 863DRGFICOMAL Series Dual Service Floor Box Kit
Description
Dual service floor box kit. Includes round PVC floor box, one 15 A, 125 V tamper-resistant decorator style duplex receptacle, one coax F connector, one RJ45 Category 5e connector and brushed aluminium duplex opening cover plate with single flip lid.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Floor Box Kit | Type | 2-Outlet, GFI Receptacle |
Width | 5.75 in | Depth | 3 1/2 in |
Material | PVC Box, Aluminum Cover | Color | Brass/Silver |
Mounting Type | In-Floor | Series/Model | 863 |
Cable Entry | Through Floor | Cover Size | 5-3/4 in |
Includes | Cover | Standards | cULus Listed, File E110748 Guide QCMZ. Meets Article 314.27(C) of NEC |
Application | For Commercial, Office Use | UPC | 786564054795 |
Packages
1 - UNIT - 1 |