Abbotsford
scefsu2101520

IPEX 2-Gang Scepter F Series Blank Deep Box, Gray

Price $28.0423 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077364

Description

ScepterĀ® Double-gang deep box made of PVC. The F series double gang box is molded with 1 inch conduit hubs and supplied with reducer bushings. The conduit hubs are field modified as 1/2, 3/4 or 1 inch to accommodate job-site requirements. The appropriate quantity of 1 x 3/4 and 3/4 x 1/2 inch reducers to create the desired hub size are packaged with each F series double gang box.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name FSU Weatherproof Box Type FSU DBL GANG BOX
Length 4.62 in Width 4.62 in
Depth 2-1/2 in Cubic Capacity 38.5 in³
Number of Gangs 2 Material PVC
Color Gray Series/Model F
Gangable True Cable Entry 1/2, 3/4, 1 in Hub
Standards UL 514C, CSA C22.2 No. 85 Application For Indoor and Outdoor Electrical Outlet Box
UPC 622454269255

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10