
ARLINGTON INDUSTRIES DVFR1WGC 1-Gang Arlington Recessed Indoor IN BOX™ for New & Retrofit Construction, White
Description
Recessed Indoor IN BOX™ for New Retrofit Construction Non-metallic, recessed electrical boxes with trim plates and wall plates. Low voltage divider included for multiple gang boxes.
Specifications
Brand Name | Arlington | Sub Brand | In Box |
Item Name | Non-Metallic Box with Ground Clip | Length | 6.698 in |
Width | 4.2 in | Depth | 3/4 in |
Cubic Capacity | 21 in³ | Number of Gangs | 1 |
Material | Paintable Plastic | Color | White |
Mounting Type | Recessed, Flush | Gangable | True |
Includes | Recessed Box with Trim Plate, (1) Standard Duplex, (1) NM94 Cable Connector, (2) #6 x 1/2 in and (2) #8 x 3 in Installation Screws | Standards | UL Listed, CSA Certified |
Application | For New and Retrofit Construction, Indoor Application | UPC | 018997089397 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |