Abbotsford
arldvfr2w

ARLINGTON INDUSTRIES DVFR2WGC 2 Gang Arlington Old/New Work Power and Communication Box, Plastic/White

Price $36.0487 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:DVFR2WGC

Description

Recessed Indoor IN BOX™ for New Retrofit Construction Non-metallic, recessed electrical boxes with trim plates and wall plates. Low voltage divider included for multiple gang boxes.

Specifications

Brand Name Arlington Sub Brand In Box
Item Name Non-Metallic Box with Ground Clip Length 6.012 in
Width 6.698 in Depth 3/4 in
Cubic Capacity 34 in³ Number of Gangs 2
Material Paintable Plastic Color White
Mounting Type Recessed, Flush Gangable True
Includes Recessed Box with Trim Plate, (1) Standard Duplex, (1) NM94 Cable Connector, (2) #6 x 1/2 in and (2) #8 x 3 in Installation Screws Standards UL Listed, CSA Certified
Application For New and Retrofit Construction, Indoor Application UPC 018997089410

Packages

1 - UNIT - 1 4 - UNIT - 4