Abbotsford
Final sale
hub2003fba

HUBBELL 54.0Cu.In 1/2 inch Setback tradeSELECT Device Box Flanged with Vapour Barrier

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:2003FBAR

Description

tradeSELECT™ device box flanged with vapour barrier for use with non-metallic sheathed cable. Molded from high-strength plastic resin. Self-clamping wire entry tabs. Prevent unwanted penetration of exterior air and help maintain the existing interior environment from elements outside of the structure. Accommodates wiring devices such as switches and receptacles.


Self-clamping wire entry clamps

Vapor/air barrier flange and integral wire entry seal provides superior energy savings and quick installation

Hands free installation for ½", ?", or ¾" drywall

Specifications

Brand Name Hubbell Sub Brand Trade-Select™
Item Name Vapor Barrier Box Type Rectangular
Length 2.88 in Width 6 in
Depth 12.7 mm Cubic Capacity 54 in³
Number of Gangs 3 Material High Strength Plastic Resin
Finish Untreated Color Yellow
Mounting Type Flush Bracket, Screw Standards CSA Certified
Application Accommodates Wiring Devices such as Switches and Receptacles UPC 805035000106

Packages

1 - UNIT - 1 50 - UNIT - (50)
Customers who bought this item also bought