
HUBBELL 18Cu.In 1/2 inch Setback tradeSELECT Device Box, 1-Gang with Flush Bracket
Description
Box non metallic, 1 gang with flush bracket, 1/2 setback.
Specifications
Brand Name | Hubbell | Sub Brand | Trade-Select™ |
Item Name | Device Box with Bracket | Type | 4-Inlet, Rectangular |
Width | 69.85 mm | Cubic Capacity | 18 in³ |
Number of Gangs | 1 | Material | High Strength Plastic Resin |
Color | Yellow | Mounting Type | Flush, Screw |
Includes | Nail Lugs | Standards | CSA Certified |
Application | Accommodates Wiring Devices such as Switches and Receptacles | UPC | 805035000038 |
Packages
50 - UNIT - (50) | 100 - UNIT - 100 | 200 - UNIT - 200 | 300 - UNIT - 300 | 4000 - UNIT - 4000 |