![hub2011fba](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/143655576.jpg?preset=medium)
HUBBELL 18.0Cu.In 1/2 inch Setback tradeSELECT Device Box Flanged with Vapour Barrier
Description
Self-clamping wire entry tabs, Vapour/air barrier flange and integral wire entry seal provides superior energy savings and quick installation
Specifications
Brand Name | Hubbell | Sub Brand | Trade-Select™ |
Item Name | Vapor Barrier Box | Type | Rectangular |
Length | 3.125 in | Width | 92.075 mm |
Depth | 12.7 mm | Cubic Capacity | 18 in³ |
Number of Gangs | 1 | Material | High Strength Plastic Resin |
Finish | Untreated | Color | Yellow |
Mounting Type | Flush Bracket, Screw | Standards | CSA Certified |
Application | Accommodates Wiring Devices such as Switches and Receptacles | UPC | 805035000212 |
Packages
50 - UNIT - (50) |