HUBBELL 37Cu.In 1/2 inch Setback tradeSELECT Device Box, 2-Gang with Flush Bracket
Description
Box non metallic, 2 gang with flush bracket, 1/2 setback.
Specifications
Brand Name | Hubbell | Sub Brand | Trade-Select™ |
Item Name | Device Box with Bracket | Type | 8-Inlets, Rectangular |
Width | 114.3 mm | Cubic Capacity | 37 in³ |
Number of Gangs | 2 | Material | High Strength Plastic Resin |
Color | Yellow | Mounting Type | Flush, Screw |
Includes | Nail Lugs | Standards | CSA Certified |
Application | Accommodates Wiring Devices such as Switches and Receptacles | UPC | 805035000076 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) | SKID - SKID - 2000 |