
HUBBELL 37.0Cu.In 1/2 inch Setback tradeSELECT Device Box Flanged Only
Description
Vapour barrier boxes prevent unwanted penetration of exterior air and help maintain the existing interior environment from elements outside of the structure. Accommodates wiring devices such as switches and receptacles. FEATURES:• Self-clamping wire entry tabs• Vapour/air barrier flange and integral wire entry seal provides superior energy savings and quicK installation.
Specifications
Brand Name | Hubbell | Sub Brand | Trade-Select™ |
Item Name | Device Box | Type | Rectangular, Flanged |
Depth | 12.7 mm | Cubic Capacity | 37 in³ |
Number of Gangs | 2 | Material | High Strength Plastic Resin |
Finish | Untreated | Color | Yellow |
Mounting Type | Flush, Screw | Standards | CSA Certified |
Application | Accommodates Wiring Devices such as Switches and Receptacles | UPC | 805035049273 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) |